Abbotsford
pancbx1bla

PANDUIT CBX1BL-A 1-Port Mini-Com Elongated Surface Mount Box, Black

Price $5.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CBX1BL-A
Documents Documents

Description

Mini-Com surface mount box accepts one Mini-Com Module. Supplied with adhesive backing. Black.Mini-Com Surface Mount Boxes offer a variety of mounting options, allowing Mini-Com Modules to be mounted on a variety of surfaces, such as standard walls, metal surfaces, office furniture, etc. Surface mount boxes include breakouts compatible with Panduit’s raceway system to conceal and allow cable to run into the box providing a point of connection for voice, video and data applications. Mini Com Blanks can be used to reserve space for future expansion. Quick cover removal provides easy access for moves, adds and changes with the ability to secure cover to base if needed. 1 and 2 position comply with UL 2043 making them suitable for air handling spaces.

Specifications

Brand Name Panduit Sub Brand Mini-Com, PanNet
Item Name Surface Mount Box Type Low Profile, 1-Port
Length 48.1 mm Width 26.3 mm
Depth N/A In. Material ABS
Color Black Mounting Type Surface
Standards UL 2043 Listed, RoHS Compliant UPC 074983753734

Packages

1 - UNIT - 1