Abbotsford
pancbx2whay

PANDUIT CBX2WH-AY 2-Port Mini-Com® Surface Mount Box, White

Price $9.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CBX2WH-AY
Documents Documents

Description

Mini-Com® Surface Mount Boxes offer a variety of mounting options, allowing Mini-Com® Modules to be mounted on a variety of surfaces, such as standard walls, metal surfaces, office furniture, etc. Surface mount boxes include breakouts compatible with Panduit’s raceway system to conceal and allow cable to run into the box providing a point of connection for voice, video and data applications. Mini Com® Blanks can be used to reserve space for future expansion. Quick cover removal provides easy access for moves, adds and changes with the ability to secure cover to base if needed. 1 and 2 position comply with UL 2043 making them suitable for air handling spaces.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Box Type Elongated, 2-Port
Width 49.5 mm Depth 92.7 mm
Material ABS Color White
Mounting Type Surface Series/Model Mini-Com
Standards UL 2043, RoHS Compliant UPC 074983032037

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought