Abbotsford
pancbx4iway

PANDUIT CBX4IW-AY 4-Port Mini-Com Surface Mount Box, International White

Price $15.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CBX4IW-AY

Description

Mini-Com surface mount box accepts four Mini-Com Modules. Supplied with mounting screws, adhesive backing, cable ties and label holder/screw cover . International White.Mini-Com Surface Mount Boxes offer a variety of mounting options, allowing Mini-Com Modules to be mounted on a variety of surfaces, such as standard walls, metal surfaces, office furniture, etc. Surface mount boxes include breakouts compatible with Panduit’s raceway system to conceal and allow cable to run into the box providing a point of connection for voice, video and data applications. Mini Com Blanks can be used to reserve space for future expansion. Quick cover removal provides easy access for moves, adds and changes with the ability to secure cover to base if needed. 1 and 2 position comply with UL 2043 making them suitable for air handling spaces.

Specifications

Brand Name Panduit Sub Brand Mini-Com, PanNet
Item Name Surface Mount Box Type Elongated, 4-Port
Material ABS Mounting Type Surface
Standards RoHS Compliant UPC 074983032082

Packages

1 - UNIT - 1