![pancbxf6whay](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477291275.jpg?preset=medium)
PANDUIT CBXF6WH-AY 6-Module Mini-Com Multi-Media/ Fiber Surface Mount Box with Icon Slots, White
Description
Mini-Com surface mount box accepts six Mini-ComĀ® Modules. Includes built-in fiber spool. Supplied with mounting screws, adhesive backing, cable ties and label holder/screw cover. White.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Multi-Media/Fiber Box | Type | With Fiber Spool |
Width | 4.7 in | Depth | 169.2 mm |
Material | ABS | Color | White |
Mounting Type | Surface | Standards | RoHS Compliant |
UPC | 074983032341 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |