PANDUIT CBXQ2IW-A 2-Port Mini-Com® Surface Mount Box, Off-White
Description
The Mini-ComĀ® Surface Mount Box is plenum rated and accepts two Mini-Com Modules. Cover has a quick release mechanism that allows easy access to the modules; cover can be secured with a screw. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box includes a label pocket for easy identification and is off white.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com, PanNet |
Item Name | Surface Mount Box | Type | Quick Release Cover, 2-Port, Adhesive Backing |
Length | 66 mm | Width | 53.46 mm |
Depth | N/A IN | Material | ABS |
Color | Off-White | Mounting Type | Surface |
Standards | UL 2043 Listed, RoHS Compliant | UPC | 613056169395 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |