PANDUIT NK2BXBL-A 2-Port NetKey® Surface Mount Box, Black
Description
NetKey® surface mount box accepts 2 keystone Modules. Includes built-in removable blank.Supplied with mounting screws, adhesive backing and cable tie.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Surface Mount Box | Type | Keystone Module, 2-Port |
Length | 3.65 in | Width | 1.95 in |
Depth | 1.12 in | Material | ABS |
Color | Black | Mounting Type | Screw, Surface |
For Use With | LD3, LDP3, LD5 and LDP5 Pan-Way Raceways | Includes | (1) Box Base, (1) Box Cover, (1) Cable Tie, (1) Strip Foam Tape and (2) Mounting Screws |
Standards | ARRA Compliant, RoHS, American Act Compliant | Application | For Fiber, Copper, and Audio/Video Applications |
UPC | 07498366142 |
Packages
1 - UNIT - 1 |