![pannk2bxiwa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298411728.jpg?preset=medium)
PANDUIT NK2BXIW-A NetKey® Elongated Surface Mount Box, International White
Description
NetKey® surface mount box accepts two keystone Modules. Includes built-in removable blank.Supplied with mounting screws, adhesive backing and cable tie. International White.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Surface Mount Box | Type | Elongated with Fiber Spool, Keystone, 2-Port |
Width | 49.5 mm | Depth | 90.8 mm |
Material | ABS | Color | Off White |
Mounting Type | Surface | Standards | RoHS Compliant |
UPC | 074983640478 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |