![cwd35324v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427337527.jpg?preset=medium)
COOPER WIRING DEVICES Flush Mount Wallplate with Telephone Jack 4-Conductor, Ivory
Description
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Flush, box, Ivory, Data/Voice modular jack, Type 625B4 screw terminals, Thermoplastic elastomer (TPE), Standard, Type 625B4
Specifications
Brand Name | Eaton | Sub Brand | MediaSync |
Item Name | Telephone Jack Wallplate | Type | 4-Conductor, Standard, Single |
Number of Gangs | 1 | Length | 2.7 in |
Material | Thermoplastic | Color | Ivory |
Orientation | Vertical | Width | 4-1/2 in |
Thickness | 4-1/2 in | Mounting | Flush |
For Use With | Flush Mount Telephone Jack | Standards | FCC Compliant, RoHS Compliant, UL Listed |
Application | For use in Cat 3 RJ11, RJ14 and RJ25 Applications | UPC | 032664546211 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |