![onqau1004wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14236417.jpg?preset=medium)
PASS & SEYMOUR AU1004-WH 1 Source Input LyriQ„¢ Flush Mount, White
Description
Distributes High Quality Audio To Multiple Locations Throughout The Home With The Similar Functionality As The Au7398, Plus Additional Features.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Wall Outlet | Type | Flush Mount Single Source Input |
Voltage Rating | 24 VDC | Dimensions | 1.65 in W x 2-1/8 in D x 4.91 in H |
Frequency Rating | 20 - 100 Hz at +/- 4 dB, 100 - 20000 Hz +/- 2 dB | Color/Finish | White |
Mounting Type | In-Wall | Temperature Rating | 0 - 55 °C |
Standards | RoHS Complaint | Application | For lyriQ Audio System |
UPC | 804428026440 |
Packages
1 - UNIT - 1 |