
PASS & SEYMOUR F7417IV lyriQ™ Local Source Input, Ivory
Description
Allows user to plug in devices like portable audio players, master bedroom TVs, or computer audio outputs for in-room listening on local speakers. Automatically overrides the remote source music in the room when the local source is on and returns to source when local source is off.FEATURES AND BENEFITS:• Automatically overrides the remote source• For use with the lyriQ Audio System
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wall Outlet | Type | Audio Source Input |
Material | ABS,Plastic | Application | Residential Applications |
UPC | 871744103490 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 120 - SKID - 120 | 720 - SKID - 720 |