![onqf9004bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331978737.jpg?preset=medium)
PASS & SEYMOUR F9004BK 5.1 Home Theater Outlet Straps, Black
Description
FEATURES AND BENEFITS:• RoHS Compliant• Fits into a standard two-gang decorator opening.• Includes a connection for the sub-woofer for a true 5.1 multi-room audio installation• Receptacle Type: 9x Binding Posts, 1x RCA-F connector• Number Of Receptacles: 11
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Home Theater Strap Outlet | Type | Decorator |
Number of Gangs | 2 | Configuration | (1) RCA-F |
Material | High Impact Plastic | Mounting | Wallbox/Vertical |
Dimensions | 4.19 x 1.65 x 1.25 in | Application | For Residential Use |
UPC | 804428018308 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 | 1944 - SKID - 1944 |