![onqf9004iv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331975655.jpg?preset=medium)
PASS & SEYMOUR F9004IV 5.1 Home Theater Outlet Straps, Ivory
Description
FEATURES AND BENEFITS:• RoHS Compliant• Fits into a standard two-gang decorator opening.• Includes a connection for the sub-woofer for a true 5.1 multi-room audio installation• Receptacle Type: 9x Binding Posts, 1x RCA-F connector• Number Of Receptacles: 11
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wall Outlet | Type | Preconfigured Decorator Strap |
Number of Gangs | 2 | Material | High Impact Plastic |
Mounting | Wall Box | Application | Residential Applications |
UPC | 804428018285 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 | 1944 - SKID - 1944 |