PASS & SEYMOUR F9005LA 1-Gang Universal Dual Speaker Strap, Light Almond
Description
Provide a simple in wall speaker connection with this pre-configured strap that fits into any decorator opening.FEATURES AND BENEFITS:• RoHS Compliant• Fits in any sing gang decorator opening.• Helps eliminate excess speaker wire.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | Power Outlet | Type | Preconfigured Decorator Strap |
Material | High Impact Plastic | Color/Finish | Light Almond |
Mounting Type | Wall Box | Application | Residential Applications |
UPC | 804428018322 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 | 2592 - SKID - 2592 |