
PASS & SEYMOUR F9005-WH 1-Gang Universal Dual Speaker Strap, White
Description
Provide a simple in wall speaker connection with this pre-configured strap that fits into any decorator opening.FEATURES AND BENEFITS:• RoHS Compliant• Fits in any sing gang decorator opening.• Helps eliminate excess speaker wire.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Type | Preconfigured Decorator Strap | Number of Gangs | 1 |
Material | Plastic | Mounting | Wall Box |
Application | Residential | UPC | 804428018315 |
Packages
6 - UNIT - (6) | 36 - UNIT - 36 | 2592 - SKID - 2592 |