
PASS & SEYMOUR F9006LA 1-Gang Single Speaker Strap, Light Almond
Description
Provide a simple in wall speaker connection with this pre-configured strap that fits into any decorator opening.FEATURES AND BENEFITS:• Fits in any single gang decorator opening• Helps eliminate excess speaker wire
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Speaker Outlet Strap | Type | Preconfigured Decorator Strap |
Dimensions | 4.19 x 1.65 x 1-1/4 in | Material | High Impact Plastic |
Color/Finish | Light Almond | Mounting Type | Wallbox/Vertical |
Application | For Residential Use | UPC | 804428018377 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 | 2592 - SKID - 2592 |