Abbotsford
onqht2202whv1

PASS & SEYMOUR HT2202-WH-V1 15Amp In-Wall TV Power Kit, White

Price $166.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:HT2202WHV1
Documents Documents

Description

Easily hide power and AV cables inside the wall without modifying the homes electrical wiring. This kit includes everything needed to extend power for wall mount TV installations while providing the ultimate flexibility with the innovative decorator based power inlet strap and the recessed box with duplex power receptacle.FEATURES AND BENEFITS:- Extend power to a wall mount TV without modifying the homes existing electrical wiring- Duplex receptacle powers multiple devices such as a TV, speaker bar or internet media box- Recessed receptacle supports almost any type of power plug including right angles and wall warts- Unique decorator based power inlet strap provides flexible project support for ganging other connections- Hides both power and AV cables for a clean, professional installation

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Power and Cable Access Wallplate Kit Type Power and Cable Access Wall Plate
Voltage Rating 125 VAC Amperage Rating 15 A
Number of Gangs 2 Material ABS
Color/Finish White Mounting Wall/Vertical
Dimensions 4.2 x 10 x 10 in Application For Residential Use
UPC 804428065975

Packages

1 - UNIT - 1 2 - UNIT - 2 144 - SKID - 144