
PASS & SEYMOUR WP1010BK Component Video/Digital Audio Balun, Black
Description
The CVDA provides HD connectivity with digital audio to any home theater with this pre-configured strap and replaces 4 coaxial cables with a single cat5e.FEATURES AND BENEFITS:• RoHS Compliant• Includes digital audio• Wall mounted component video input for HD connections• Supports 5.1 audio (coaxial SPDIF)• Terminates on either a RJ-45 or punchdown connector• Requires two straps per run
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Preconfigured Decorator Strap | Type | Preconfigured Decorator Strap |
Number of Gangs | 1 | Configuration | (4) RCA to CVDA, (1) RJ45 |
Material | ABS | Color/Finish | Black |
Mounting | Wallbox, Vertical | Dimensions | 4.19 x 1.65 x 2 in |
Includes | Video/Digital Audio | Application | Residential |
UPC | 804428028819 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 | 2160 - SKID - 2160 |