
PASS & SEYMOUR WP1010LA Component Video/Digital Audio Balun, Light Almond
Description
The CVDA provides HD connectivity with digital audio to any home theater with this pre-configured strap and replaces 4 coaxial cables with a single cat5e.FEATURES AND BENEFITS:• RoHS Compliant• Includes digital audio• Wall mounted component video input for HD connections• Supports 5.1 audio (coaxial SPDIF)• Terminates on either a RJ-45 or punchdown connector• Requires two straps per run
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Preconfigured Decorator Strap | Type | Preconfigured Decorator Strap |
Dimensions | 4.19 x 1.65 x 2 in | Material | High Impact Flame Retardant Plastic |
Color/Finish | Light Almond | Includes | Video/Digital Audio |
Application | Residential | UPC | 804428028826 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 | 2160 - SKID - 2160 |