PASS & SEYMOUR WP1011BK 2-Port Pre-Configured HDMI Strap, Black
Description
Get the latest in HD with this pre-configured HDMI strap.FEATURES AND BENEFITS:• RoHS Compliant• Includes two blank ports for use with any keystone insert.• In-wall HDMI connection.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | HDMI Strap | Type | Preconfigured |
Number of Gangs | 1 | Number of Ports | 2 |
Configuration | 1 HDMI, 2 Keystone | Material | High Impact Flame Retardant Plastic |
Color/Finish | Black | For Use With | Keystone Insert |
Mounting | Wallbox | Dimensions | 4.19 x 1.65 x 1-1/4 in |
Includes | (2) Blank Port | Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 |
Application | For Residential | UPC | 804428028871 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 2160 - SKID -2160 |