
PASS & SEYMOUR WP2002WH 1-Gang 6P6C RJ25 Terminating Wall Phone Plate, White
Description
Provide convienient telephone access with this pre-configured phone plate.FEATURES AND BENEFITS:- RoHS Conformant- Instant phone access.- Hang a phone directly on the plate.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Wallplate | Type | Preconfigured Wallplate |
Number of Gangs | 1 | Material | Plastic |
For Use With | (1) 6P6C RJ25 Jack | Mounting | Wall |
Standards | ANSI/UL 1863 Listed, CAN/CSA-C22.2 No. 182.4-1990 Certified | Application | Residential use |
UPC | 804428029045 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 4320 - SKID -4320 |