PASS & SEYMOUR WP3211LA 2-Port Strap RJ11 RG6 Pre-Configured Phone/TV, Light Almond
Description
Provide phone and TV in one decorator opening with this pre-configured strap.FEATURES AND BENEFITS:• Fits in any decorator opening.• Contains both phone and TV connections.• UL listed.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Preconfigured Decorator Strap | Type | Phone/TV |
Dimensions | 4.19 x 1.65 x 1.29 in | Material | High Impact Flame Retardant Plastic |
Color/Finish | Matte Light Almond | Application | Residential |
UPC | 804428028963 |
Packages
6 - UNIT - (6) | 36 - UNIT - 36 | 2592 - SKID - 2592 |