
PASS & SEYMOUR WP3220BK 2-Port Pre-Configured Strap Phone/Data, Black
Description
Provide phone and data in one decorator opening with this pre-configured strap.FEATURES AND BENEFITS:• Fits in any decorator opening.• Contains both phone and data connections.• UL listed.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Phone/Data Strap | Type | Preconfigured |
Number of Gangs | 1 | Number of Ports | 2 |
Configuration | (2) RJ45 | Material | Plastic |
Color/Finish | Black | Mounting | Vertical, Screw |
Application | For Flush Mounted Installation | UPC | 804428028987 |
Packages
6 - UNIT - (6) | 36 - UNIT - 36 | 2592 - SKID - 2592 |