![onqwp3220la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331977998.jpg?preset=medium)
PASS & SEYMOUR WP3220LA 2-Port Pre-Configured Strap Phone/Data, Light Almond
Description
Provide phone and data in one decorator opening with this pre-configured strap.FEATURES AND BENEFITS:• Fits in any decorator opening.• Contains both phone and data connections.• UL listed.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | Power Outlet | Type | Preconfigured Decorator Strap |
Material | High Impact Plastic | Color/Finish | Light Almond |
Mounting Type | Wall Box | Application | Residential Applications |
UPC | 804428028994 |
Packages
6 - UNIT - (6) | 36 - UNIT - 36 | 2592 - SKID - 2592 |