![onqwp3422bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331986658.jpg?preset=medium)
PASS & SEYMOUR WP3422BK 4-Port Strap Pre-Configured Phone/Data TV/Aux, Black
Description
With this pre-configured 4-port strap you can offer phone, data, TV and an Auxiliary line in once decorator opening.FEATURES AND BENEFITS:• RoHS Compliant• Fits into a single decorator opening.• Provides phone, data, TV and an AUX line.• UL listed.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Phone/Data/TV/AUX Strap | Type | Preconfigured |
Number of Gangs | 1 | Number of Ports | 4 |
Configuration | (2) RJ45, (2) F-Connector | Material | High Impact Flame Retardant Plastic |
Color/Finish | Black | Mounting | Wall |
Temperature Rating | -10 to 60 °C | Dimensions | 1.65 in W x 1.29 in D x 4.19 in H |
Includes | Mounting Hardware | Standards | UL Listed, RoHS Compliant |
Application | Residential | UPC | 804428029014 |
Packages
6 - UNIT - (6) | 36 - UNIT - 36 | 2592 - SKID - 2592 |