PASS & SEYMOUR WP3422LA 4-Port Strap Pre-Configured Phone/Data TV/Aux, Light Almond
Description
With this pre-configured 4-port strap you can offer phone, data, TV and an Auxiliary line in once decorator opening.FEATURES AND BENEFITS:• RoHS Compliant• Fits into a single decorator opening.• Provides phone, data, TV and an AUX line.• UL listed.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Phone/Data/TV/AUX Strap | Type | Vertical Orientation |
Dimensions | 1.65 in W x 1.29 in D x 4.19 in H | Material | High Impact Plastic |
Color/Finish | Light Almond | Standards | UL Listed |
Application | Residential | UPC | 804428029021 |
Packages
6 - UNIT - (6) | 36 - UNIT - 36 | 2592 - SKID - 2592 |