
LEVITON Standard Video Wall Jack with One F-Connector, White
Description
Leviton's Telephone and Video wallplates are ideal where flush mount telephone or video connection plates are needed. These familiar and functional wallplates support video applications in NEMA openings where a traditional look is desired. Durable video connection wallplates are available with a nickel-plated female-tofemale 75 O F-Connector Coupler.
Specifications
Brand Name | Leviton | Sub Brand | Tel Vid WP and Inserts |
Type | Telephone Wallplates,Video Wallplates | Mounting Type | Box,Flush |
Includes | Wallplate | Standards | UL Listed;cULus Listed |
Application | Commercial | UPC | 078477813614 |
Packages
1 - UNIT - 1 |