![pas26catvi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331986260.jpg?preset=medium)
PASS & SEYMOUR 26CATV-I 1-Gang Decorator F Type Coaxial Connector, Ivory
Description
FEATURES AND BENEFITS:• Decorator outline.• Face constructed of high-impact thermoplastic.• Zinc-plated steel strap.• Nickel-plated F-type connector.• Threaded on each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Wallplate | Type | F-Type |
Material | Thermoplastic | For Use With | Coaxial Antenna Socket Outlet |
Standards | UL Listed | Application | For Commercial, Residential |
UPC | 785007027068 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2450 - SKID - 2450 |