![pas26te24la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331986896.jpg?preset=medium)
PASS & SEYMOUR 26TE24LA 1-Gang 4-Conductor Decorator Duplex Modular Jack With Smooth Plate, Light Almond
Description
Single gang, Two opening Decorator duplex four conductor modular jack with smooth plate. FEATURES AND BENEFITS:• One piece molded plate Decorator outline.• Two RJ11 modular jacks.• Fits standard single gang electrical box.• Face constructed of high-impact thermoplastic.• Brass terminals with nickel-plated steel screws and washers.• Wall plate dimension is standard size.• Meets FCC Part 68 requirements.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | Power Outlet | Type | Communication |
Material | Thermoplastic | Color/Finish | Beige, Light Almond |
Mounting Type | Wall | Standards | UL Listed |
Application | Commercial and Residential Applications | UPC | 785007026146 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2450 - SKID - 2450 |