
PASS & SEYMOUR WMTE14LA 4-Conductor Modular Wall mount Telephone Jack, Light Almond
Description
Four conductor Modular wall mount telephone jack for hanging phones. Light Almond.FEATURES AND BENEFITS:• RJ11 modular jack.• High-impact thermoplastic face plate and back body.• Nickel-plated steel screw terminals.• Zinc-plated mounting lugs.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Wallplate | Type | 4-Conductor |
Dimensions | 6 in W x 0.5 in T | Material | Thermoplastic |
Color/Finish | Light Almond | Standards | UL 514 |
Application | Residential, Commercial | UPC | 785007061154 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 4200 - SKID - 4200 |