
PASS & SEYMOUR WMTE14W RJ-11 Modular Wall Mount Telephone Jack for Hanging Phones, White
Description
Four conductor modular wall mount telephone jack for hanging phones. FEATURES AND BENEFITS:• RJ11 modular jack.• High-impact thermoplastic face plate and back body.• Nickel-plated steel screw terminals.• Zinc-plated mounting lugs.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | Power Outlet | Type | Communication |
Material | Thermoplastic | Color/Finish | White |
Mounting Type | Wall | Standards | UL 514 |
Application | Commercial and Residential Applications | UPC | 785007061086 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3000 - SKID - 3000 |