![pastp28bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331968758.jpg?preset=medium)
PASS & SEYMOUR TP28BK 3-Gang Trademaster® Combination Openings - 2 Toggle Switch & 1 Duplex Receptacle, Black
Description
Trademaster Plate 3-Gang 2-Toggle 1-Duplex.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Combination |
Number of Gangs | 3 | Configuration | (2) Toggle Switch and (1) Duplex Receptacle |
Material | Thermoplastic | Color/Finish | Black |
Mounting | Wall, Vertical | Dimensions | 5 in W x 0.3 in T |
Standards | UL 514 | Application | Residential, Commercial |
UPC | 785007275131 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 3600 - SKID - 3600 |