×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastpcatv2

PASS & SEYMOUR TPCATV2 1-Gang Two F-Type Coax Connectors with Wall Plate, Brown

Price $8.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPCATV2

Description

Single gang, two f type coax connectors with wall plate.FEATURES AND BENEFITS:- Mar-resistant wall plate.- Fits standard size single gang electrical box.- Wall plate dimension is Standard size.- Nickel-plated steel.- Connector is threaded at each end.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Combination Coaxial/Telephone Wallplate with F-Connector Type Communication
Material Thermoplastic For Use With (2) Coaxial F-Connector
Standards UL 514 Listed Application For Commercial, Residential Applications
UPC 785007247558

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3200 - SKID - 3200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok