×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastpteltvi

PASS & SEYMOUR TPTELTVI 1-Gang Combination F Type Coaxial Connector and 4 conductor RJ11 Telephone Jack, Ivory

Price $8.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPTELTVI
Documents Documents

Description

Combination f type coaxial connector and four conductor RJ11 telephone jack. FEATURES AND BENEFITS:- Decorator outline.- RJ11 modular jack.- Face constructed of high-impact thermoplastic.- Zinc-plated steel strap.- Nickel-plated F-type connector.- Threaded on each end.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type Communication
Material Steel/Thermoplastic Mounting Type Box
For Use With (1) Coaxial F-Connector, (1) Four Conductor RJ11 Jack Standards UL 514 Listed
Application For Commercial, Residential Applications UPC 785007247626

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok