
HUBBELL FPSCC3MM 3m Hubbell Fiber Optic Pigtail, SC MM
Description
Fibre optic pigtail. Fibre patch cords provide connections from the work area to the wall outlet or from active equipment to the patch panel.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Optic Pigtail Connector | Type | 6-Fiber, Plug-In, SC |
Insulation Material | Glass Fiber/PVC | Color | Orange |
Temperature Rating | 0 - 75 °C | For Use With | 3 m 62.5/125 µm Multimode OM1 Fiber Cable |
Standards | TIA 568C.3 | Application | SC |
UPC | 662620845968 |
Packages
1 - UNIT - 1 |