
HUBBELL LBLKTFCR1U12 1U Hubbell Label Kit, with Mounting Clip, 12/Pack
Description
Label kit.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Fiber Products |
Item Name | Label Clip Kit | Type | 1U |
Material | Steel | Color | White |
Specifications | 14 ga | Finish | Powder-Coated |
Dimensions | 11.5 in W x 0.2 in D x 15.2 in H | For Use With | FCR Panel |
Standards | EIA-310-D | Application | For FCR Panel |
UPC | 662620245171 |
Packages
1 - UNIT - 1 |