![panfmcbt3blx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274279039.jpg?preset=medium)
PANDUIT 3.0mm Threaded Boot for LC Connectors, Black
Description
The threaded boot is intended for use with multimode OM2 OptiCamĀ® connectors being installed on jacketed fiber optic cable that is 3.0mm in diameter. The boot is black, and comes in a pack of 10.
Specifications
Brand Name | Panduit | Sub Brand | OptiCam® |
Item Name | LC Cable Retention Boot | Material | Plastic/Rubber |
Color | Black | Dimensions | 0.95 in L |
Type | Fiber Optic Connector Boot | For Use With | OM2 Multimode 3 mm Fiber Optic Cable |
Standards | TIA/EIA-604 FOCIS-3, TIA/EIA-568-B.3, TIA/EIA-568-C.3 | Application | For Pre-Polished OptiCam® Connectors |
UPC | 074983391936 |
Packages
10 - UNIT - 10 | 100 - UNIT - (100) |