
PANDUIT FO6CB 6-Fibers Fan Out Kit
Description
The fan-out kit for six fibers is used to build up 250µm fiber to the 900µm loose-buffered coating size for connector termination.FEATURES:- Used to build up 250µm fiber to 900µm loose buffered coating size for connector termination- Include 900µm hollow tubing and plastic housings- Include adhesive tape for mounting- Include TEFLON* powder for easy insertion of fibers- Length: 1 meter (39.37")
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fan Out Kit | Size | 0.7 in W x 1.7 in D x 0.3 in H |
Material | Hytrel/ABS | Type | 6-Fiber |
Includes | 900 µm Hollow Tubing and Plastic Housings, Adhesive Tape, Teflon Powder | Standards | RoHS Compliant |
Application | Used to Build up 250 µm Fiber to the 900 µm Loose-Buffered Coating Size for Connector Termination | UPC | 074983764334 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |