PANDUIT FO12CB Fiber Termination Fan-Out Kit
Description
The fiber termination fan-out kit for 12 fibers is used to build up 250µm fiber to the 900µm tight-buffered coating size for connector termination.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fan Out Kit | Type | Build-Up Tube Kit |
Size | 1 m | Material | Hytrel/ABS |
Dimensions | 0.7 in W x 1.7 in D x 0.3 in H | Packaging Quantity | 1/Pack |
Includes | 900 µm Hollow Tubing and Plastic Housings, Adhesive Tape, Teflon Powder | Standards | RoHS Compliant |
UPC | 074983764341 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |