PANDUIT FOSMF Opticom Fiber Splice Module
Description
The Panduit Opticom Fiber Splice Module holds and protects up to 24 fusion and 144 ribbon splices within Panduit Opticom Rack Mount Fiber Enclosures. The self-stacking modules stack 4 high and provide the perfect amount of fiber slack or spool for long-run installations or high-bandwidth applications. Compatible with OS2, OM1, OM2, OM3/OM4 fiber and factory-terminated pigtails. Plastic, black, Includes base and hinged cover.
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Item Name | Fiber Optic Splice Module | Material | Plastic |
Color/Finish | Black | Type | Fiber Optic Splice Module |
For Use With | FCEU, FRMEU Rack Mount Fiber Enclosures, OS2, OM1, OM2, OM3/OM4 Fiber and Factory-Terminated Pigtails | Includes | Base and Cover |
Standards | RoHS Compliant | Application | Holds and Protects up to 24 Fusion Splices |
UPC | 074983008964 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |