![panflcclipbll](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274279229.jpg?preset=medium)
PANDUIT FLCCLIPBL-L LC OptiCam® Duplex Clip for Pre-Polished OptiCam Connectors (50/Pack), Black
Description
LC OptiCam® Duplex Clip for duplexing two simplex LC OptiCam® Multimode or Singlemode Connectors.PRODUCT FEATURES:• Material:Plastic• Mechanical cable retention• RoHS Compliant
Specifications
Brand Name | Panduit | Sub Brand | OptiCam® |
Item Name | LC Duplex Clip | Type | Duplex Clip |
Material | Plastic | Color/Finish | Black |
For Use With | LC OptiCam® Multi-Mode or Single Mode Connectors | Standards | RoHS Compliant |
Application | LC OptiCam® Multimode or Singlemode Connectors | UPC | 074983706372 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |