PANDUIT FLCCLIP-L Fiber Optic Connector Accessories, Duplex Clips (Pack of 50)
Description
LC duplex clip for duplexing two simplex Panduit LC field polish multimode or singlemode connectors.LC duplex clip for duplexing two simplex Panduit LC field polish multimode or singlemode connectors.
Specifications
Brand Name | Panduit | Item Name | LC Duplex Clip |
Type | Duplex Clip | Material | Plastic |
Color/Finish | White | Dimensions | 0.49 in W x 0.23 in D x 0.39 in H |
Standards | TIA/EIA-568-C.3, RoHS Compliant | Application | Panduit LC Field Polish Multimode or Singlemode Connectors |
UPC | 074983574230 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |