PANDUIT FST6H4 Fiber Stacking Holder for FST6 Fiber Splice Tray, Black
Description
Fiber stacking holder for FST6 fiber splice tray with built in fiber spooling. Holds and secures 1-4 splice trays (FST6) with Panduit Tak-Ty Cable Ties. Mount with existing enclosure hardware. For use in FWME4 and FWME8 wall mount enclosures.
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Item Name | Stacking Unit | Material | Aluminum |
Color/Finish | Black | Mounting | NA |
Type | Fiber Stacking Holder | For Use With | Fiber Splice Tray |
Standards | RoHS compliant | Application | Fiber stacking holder used with fiber splice tray |
UPC | 074983912841 |
Packages
1 - UNIT - 1 |