HUBBELL FSPB Hubbell FSP Adapter Panel, Blank
Description
Unloaded blank snap-in FSP panel.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Adapter Panel | Type | Blank, Unloaded |
Mounting Type | Snap-In | Material | Cold Rolled Steel |
Size | 5.1 x 1.1 in | Color | Black |
Temperature Rating | 0 - 70 °C | Environmental Conditions | Indoor Only |
Standards | EIA-310-E Listed | Application | Interconnect |
UPC | 662620805030 |
Packages
1 - UNIT - 1 |