HUBBELL FSPFP6X NETSELECT® F-Connector Adapter Panel
Description
NETSELECT® F-connector adapter panel. Includes 6 populated coax connectors.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Adapter Panel with F-Connector | Type | 6) SC Duplex |
Mounting Type | Snap-In | Termination Style | Data Port |
Material | Steel | Size | 5.1 x 1.1 in |
Interface | 6) Keystone | Single/Multimode | Single/Multimode |
Color | Black | Temperature Rating | 0 - 70 °C |
For Use With | 125 µm Optical Fiber Cable | Standards | TIA-604, TIA-568-C.3 |
Application | For Interconnect | UPC | 662620284651 |
Packages
1 - UNIT - 1 |