HUBBELL FSPHD6X 6-Port Hubbell FSP Adapter Panel, Jack, Unloaded
Description
JACK-PACKĀ® Unloaded FSP adapter panel, 6-port, cold rolled steel panel with a durable black powder coat finish. For multimode and single mode applications. Adapters secured with screws.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Adapter Panel | Type | Keystone |
Number of Ports | 12 | Termination Style | Data Port |
Material | Steel | Series/Model | FSP |
Size | 5.1 x 1.1 in | Interface | (6) Keystone |
Single/Multimode | Single/Multimode | Color | Black |
Temperature Rating | -40 to 75 °C | Environmental Conditions | Indoor Only |
For Use With | 125 µm Optical Fiber Cable | Standards | TIA-568-C.3,TIA-604-FOCIS, TIA-604, TIA-568-C.3 |
Application | For Interconnect | UPC | 662620284644 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |