![hubfsplcdm12aq](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142668324.jpg?preset=medium)
HUBBELL FSPLCDM12AQ Hubbell Fiber Adapter Panel, 24-Fiber, 6 LCDuplex, Phosphor Bronze Sleeves, Aqua
Description
FSP Adapter panel, LC-duplex, 24-port, phosphor bronze adapter sleeves, loaded with 12-adapters. Aqua adapter, cold rolled steel panel with a durable black powder coat finish. For multimode and single mode applications. Adapters secured with screws.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Fiber Adapter Panel | Type | Standard |
Number of Ports | 24 | Termination Style | Data Port |
Material | Phosphor Bronze Sleeve | Size | 24-Fiber |
Interface | 12 LC Duplex | Color | Aqua |
Temperature Rating | -40 to 75 °C | Environmental Conditions | Indoor Only |
For Use With | 125 µm Optical Fiber Cable | Standards | TIA-604, TIA-568-C.3 |
Application | Interconnect | UPC | 662620313153 |
Packages
1 - UNIT - 1 |