HUBBELL FSPLCDM6B 12-Fiber Fiber Adapter Panel, Blue
Description
Fiber Adapter Panel, 12-Fiber, 6) LC Duplex, Phosphor Bronze Sleeves, Black.• Application: Interconnect• Color: Blue• Enclosure Type: Various• Environmental Conditions: Indoor• Item Type: 6) LC Duplex• Material: Phosphor Bronze Sleeves• Material - Mounting Hardware: Snap-In• Number Of Ports:6
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Adapter Panel | Type | 6) LC Duplex |
Number of Ports | 12 | Termination Style | Data Port |
Material | Phosphor Bronze | Series/Model | FSP |
Size | 5.1 x 1.1 in | Interface | (6) LC Duplex |
Color | Blue | Temperature Rating | -40 to 75 °C |
Environmental Conditions | Indoor Only | For Use With | 125 µm Optical Fiber Cable |
Standards | TIA-604, TIA-568-C.3 | Application | For Interconnect |
UPC | 662620304601 |
Packages
1 - UNIT - 1 |