HUBBELL FSPLCDS12AQ Hubbell Fiber Optic Panel Adapter, 24 Fiber,12 LC Duplex, Zircon Sleeves, Aqua
Description
FSP Adapter panel, LC-duplex, 24-port, zirconia ceramic adapter sleeves, loaded with 12-adapters. Aqua adapter, cold rolled steel panel with a durable black powder coat finish. For multimode and single mode applications. Adapters secured with screws.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Fiber Panel Adapter | Type | Standard |
Number of Ports | 24 | Termination Style | Data Port |
Material | Zirconium Sleeve | Size | 5.1 x 1.1 in |
Interface | (12) LC Duplex | Color | Aqua |
Temperature Rating | -40 to 75 °C | Environmental Conditions | Indoor Only |
For Use With | 125 µm Optical Fiber Cable | Standards | TIA-604, TIA-568-C.3 |
Application | Interconnect | UPC | 662620313238 |
Packages
1 - UNIT - 1 |