HUBBELL FSPLCDS6AQ Hubbell FSP Adapter Panel, LC Duplex, 12-port, Zirconia Ceramic, Loaded with 6 Aqua Adapters
Description
FSP Adapter panel, LC-duplex, 12-port, zirconia ceramic adapter sleeves, loaded with 6-adapters. Aqua adapter, cold rolled steel panel with a durable black powder coat finish. For multimode and single mode applications. Adapters secured with screws.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Fiber Adapter Panel | Type | Standard |
Number of Ports | 12 | Mounting Type | Snap-In |
Termination Style | Data Port | Material | Ceramic Sleeve |
Size | 5.1 x 1.1 in | Interface | 6 LC Duplex |
Color | Aqua | Temperature Rating | 0 - 70 °C |
Environmental Conditions | Indoor Only | For Use With | 125 µm Optical Fiber Cable |
Standards | TIA-604, TIA-568-C.3 | Application | Interconnect |
UPC | 662620212067 |
Packages
1 - UNIT - 1 |