
HUBBELL FSPLCQM3B 12-Port 3 LC Quad FSP Adapter Panel, Blue
Description
Modular FSP series fiber adapter panels snap into all OPTIchannel fiber rack mount panels and wall mount cabinets.FEATURES:• Snap in push/pull fasteners• Quick snap in installation• Multimode only
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Adapter Panel | Type | OM3, Multimode, 2-Fiber |
Number of Ports | 12 | Termination Style | Data Port |
Material | Phosphor Bronze | Series/Model | FSP |
Size | 5.1 x 1.1 in | Interface | (3) LC Quad |
Color | Blue/Beige | Temperature Rating | -40 to 75 °C |
Environmental Conditions | Indoor Only | For Use With | 125 µm Optical Fiber Cable |
Standards | TIA-604, TIA-568-C.3 | Application | For Interconnect |
UPC | 662620304731 |
Packages
1 - UNIT - 1 |